Skip Content

DG
GRAINGER APPROVED

18"L x 14"W Reclosable Static Shielding Bag, Gray

  • Item # 5CXT0
  • My Part #
  • Mfr. Model # 5CXT0
  • Catalog Page # N/A
  • UNSPSC # 24141507
18"L x 14"W Reclosable Static Shielding Bag, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Static Shielding Bags
• Protect sensitive electronic components from ESD Fully heat sealable Amine-free
Bags provide Faraday Cage Protection. 3/8" mil spec seal.

View More

Technical Specs

  • Item Reclosable Poly Bag
  • Width 14"
  • Length 18"
  • Thickness 3 mil
  • Color Gray
  • Open/Reclosable Reclosable
  • Bag Closure Type Zip Seal
  • FDA Compliant No
  • Bag Package Configuration Flat Pack
  • Bag Material Low Density Polyethylene (LDPE)
  • Standards Electrostatic Requirements of MIL B-81705 Type 3
  • Bag Item Static Shielding Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms