Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

29"L x 6"W Reclosable Static Shielding Bag, Gray

  • Item# 5CXP6
  • Mfr. Model# 5CXP6
  • Catalog Page# N/A
  • UNSPSC# 24141507
29"L x 6"W Reclosable Static Shielding Bag, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,030.00 / pkg. of 500
Get This Price

$824.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Static Shielding Bags
• Protect sensitive electronic components from ESD Fully heat sealable Amine-free
Bags provide Faraday Cage Protection. 3/8" mil spec seal.

View More

Technical Specs

  • Item Reclosable Poly Bag
  • Width 6"
  • Length 29"
  • Thickness 3 mil
  • Color Gray
  • Open/Reclosable Reclosable
  • Bag Closure Type Zip Seal
  • FDA Compliant No
  • Bag Package Configuration Flat Pack
  • Bag Material Low Density Polyethylene (LDPE)
  • Standards Electrostatic Requirements of MIL B-81705 Type 3
  • Bag Item Static Shielding Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.