Skip Content

C3
GRAINGER APPROVED

18"L x 13"W Anti-Static Reclosable Poly Bag with Zip Seal Closure, Pink; 4 mil Thickness

  • Item # 5CXN5
  • My Part #
  • Mfr. Model # 5CXN5
  • Catalog Page # N/A
  • UNSPSC # 24141507
Reclosable Bag,Standard,LDPE,Seal,PK500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $491.50 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reclosable Pink Antistatic Bags
• Protect sensitive electronic components from ESD Amine-free
Bags have a press-and-close zipper seal.

View More

Technical Specs

  • Item Reclosable Poly Bag
  • Color Pink
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Closure Type Zip Seal
  • Reclosable Bag Closure Type Zip Seal
  • Width 13"
  • Length 18"
  • Thickness 4 mil
  • Bag Features Anti-Static
  • Open/Reclosable Reclosable
  • Depth 0
  • FDA Compliant No
  • Bag Package Configuration Flat Pack
  • Hang Hole No
  • Write on Surface No
  • Bag Item Reclosable Poly Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.