Skip Content

DG
GRAINGER APPROVED

12"L x 10"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2 mil Thickness

  • Item # 5CPC8
  • My Part #
  • Mfr. Model # 5CPC8
  • Catalog Page # N/A
  • UNSPSC # 24111503
Reclosable Bag,Standard,PP,Seal,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Zipper-Seal
Wide opening for easy sealing and resealing. Red line zipper seal bags are premium, leak-resistant bags with heavy-duty zipper.
Reclosable Polyethylene Bags
• Secure seal helps eliminate spills or contamination Meet FDA requirements for food applications

View More

Technical Specs

  • Item Reclosable Poly Bag
  • Color Clear
  • Bag Material Polypropylene (PP)
  • Bag Closure Type Zip Seal
  • Reclosable Bag Closure Type Zip Seal
  • Width 10"
  • Length 12"
  • Thickness 2 mil
  • Standards FDA and L-P-378 Requirements
  • Bag Features Standard
  • Open/Reclosable Reclosable
  • Depth 0
  • FDA Compliant Yes
  • Bag Package Configuration Flat Pack
  • Hang Hole Yes
  • Write on Surface No
  • Bag Item Reclosable Poly Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms