Skip Content

TP
GRAINGER APPROVED

Rebar Locator,Range Up to 7.50 In

  • Item # 5DNV1
  • My Part #
  • Mfr. Model # 5DNV1
  • Catalog Page # N/A
  • UNSPSC # 41114603
Rebar Locator,Range Up to 7.50 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,247.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Locate and find rebar size and location with the Mini R locator. It has a single sensor for all depth ranges. Determines bar size with included spacer block. Built-in encoder records distance and depth of objects. Unit can statistically analyze data, searching automatically for minimum cover points, and the least cover of a group of points, for display as a symbolic map to assist in locating problematic areas. Stores more than 80,000 individual data points. Graphic LCD has daylight mode for easier viewing in bright sunlight. Includes 8-ft. cable, sizing template, headphones, and 12V rechargeable battery and charger.

View More

Technical Specs

  • Item Rebar Locator
  • Measurement Range Shallow Up to 3.00", Deep Up to 7.50"
  • Rebar Size Number 3 to 12
  • Display 320 x 240 Pixel Graphic LCD
  • Interface RS-232
  • Powered By Rechargeable 12V Battery
  • Complies With ACI 318, BS 1881 Part 204
  • Includes Probe with 8 Foot Cable, Spacer Block, Sizing Template, Battery and Charger, Headphones and Instructions
  • Manufacturers Warranty Length 6 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.