C3
GRAINGER APPROVED

Ramp,Folding,Stl,80" Lx11" W,1600 lb.,PR

  • Item # 52JU43
  • My Part #
  • Mfr. Model # 52JU43
  • Catalog Page # 1127
  • UNSPSC # 24101615
Ramp,Folding,Stl,80" Lx11" W,1600 lb.,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $237.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 65.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the centerfold steel mesh ramp for loading machines and small vehicles. The folding ramp is designed to rest against the top edge of the tail gate or trailer.

• Ramp has rubber-tipped fingers that provide traction and prevent scratching.
• Includes safety straps.

View More

Technical Specs

  • Item Ramp
  • Type Centerfold
  • Load Capacity 1600 lb.
  • Height 1-15/32"
  • Width 11"
  • Length 80"
  • Handle Length 5-45/64"
  • Material Steel
  • Includes (2) Safety Straps, Center-Fold Steel Mesh Ramps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.