Skip Content

C3
TM
GRAINGER APPROVED

Ramp, Truck or Van,L 96 In,PR

  • Item # 1DLU9
  • My Part #
  • Mfr. Model # 1DLU9
  • Catalog Page # 1127
  • UNSPSC # 42192209
Ramp, Truck or Van,L 96 In,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $239.00 / pair
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 49.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the 1-piece steel loading ramp for loading machines and small vehicles. The ramp is designed to rest against the top edge of the tail gate or trailer.

• Ramp has rubber-tipped fingers that provide traction and prevent scratching.
• Includes safety straps.

View More

Technical Specs

  • Item Ramp
  • Type Truck or Van
  • Load Capacity 1000 lb. / Pair
  • Width 9"
  • Length 96"
  • Material Steel
  • Includes Bolt On Ramp for Vehicle End
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.