Skip Content

DG
GRAINGER APPROVED

High Visibility: No, 2XL

  • Item # 3ZGE9
  • My Part #
  • Mfr. Model # 3ZGE9
  • Catalog Page # N/A
  • Catalog Group # D2352
  • UNSPSC # 46181525
High Visibility: No, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

GORE-TEX® Waterproof Outerwear
Snap-fly front. Overalls come with heavy-duty suspenders, reinforced knees, and inside zippered pocket.

View More

Technical Specs

  • High Visibility No
  • Rainwear Size 2XL
  • Fits Waist Size 44 to 46"
  • Gender Men's
  • Inseam 32"
  • Liner Material Polyester
  • Material Polyester
  • Seam Style Stitched/Taped
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products