Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Ragg Wool Gloves, Wool Material, Gray/Black, Glove Size: M

  • Item # 21YY68
  • My Part #
  • Mfr. Model # 9590-06210-M
  • Catalog Page # N/A
  • Catalog Group # H4712
  • UNSPSC # 0
Ragg Wool Gloves, Wool Material, Gray/Black, Glove Size: M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All General Purpose Gloves

Technical Specs

  • Item Ragg Wool Gloves
  • Material Wool
  • Glove Coating Material PVC
  • Color Gray/Black
  • Glove Size M
  • Gauge 7
  • Application General Purpose
  • Glove Coating Finish Dotted
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms