Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Radiation Survey Meter,Digital

  • Item # 5DPN5
  • My Part #
  • Mfr. Model # 5DPN5
  • Catalog Page # N/A
  • UNSPSC # 41111929
Radiation Survey Meter,Digital close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Radiation Survey Meter
  • Operating Range 0.001 (1uR) to 100 mR/hr, 0.01 to 1000 uSv/hr, 0 to 350,000 CPM, 0 to 5000 CPS, 1 to 9,999,000 Counts Total/ Timer
  • Gamma Radiation Range 1000 CPM/mR/hr (referenced to Cs-137)
  • Alpha Energy Sensitivity From 2.5 MeV
  • Beta Energy Sensitivity From 50 keV
  • Gamma and X-ray Energy Sensitivity From 10 KeV
  • Accuracy +/-10% Typical, +/-15% Maximum
  • Display Digital
  • Display Units Counts per Minute (CPM) or mR/hr, or Accumulated Counts
  • Powered By 9V Battery
  • Battery Life 2000 hrs
  • Includes Soft Carrying Case, Software and Instructions
  • Manufacturers Warranty Length 6 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products