Skip Content

NH
MONOPRICE

RS-232 Extender over Cat5e

  • Item # 14C136
  • My Part #
  • Mfr. Model # 3598
  • Catalog Page # N/A
  • UNSPSC # 43222806
RS-232 Extender over Cat5e close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing full-duplex data communication, this unit extends the range of your serial RS-232 control interface with the convenience of standard Cat 5e cables. It sends RS-232 data at 230 kbps up to 3300 ft. As a pure hardware solution, it offers real time data transfer, with no software conflicts. Use it to transfer data or files between PCs and other equipment.

View More

Technical Specs

  • Item RS-232 Extender
  • Cable Type RS-232
  • Connection Cat5
  • Color Black
  • Features RS-232 Extender over Cat5
  • Installation Method Plug and Play
  • Package Quantity 1 Pair
  • Ports 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.