DG
GRAINGER APPROVED

Quick Change Cotton String Wet Mop Head, White

  • Item # 1RD86
  • My Part #
  • Mfr. Model # 30850
  • Catalog Page # N/A
  • UNSPSC # 47131619
Quick Change Cotton String Wet Mop Head, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Floor Tool Type Wet Mop Head
  • Mop Style String
  • Mop Head Material Cotton
  • Launderable Yes
  • Mop Head Color White
  • Dry Weight 16 oz.
  • Mop Connection Type Quick Change
  • Mop End Type Loop
  • Handle Included No
  • Headband Size 5-1/2"
  • Ply 4
  • Item Wet Mop
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products