Skip Content

DV
GRAINGER APPROVED

Push-to-Close Locking Pivot Pawl Latch, 9/16"H x 6-11/16"W, Zinc Plated Finish

  • Item # 1XPC7
  • My Part #
  • Mfr. Model # 1XPC7
  • Catalog Page # N/A
  • UNSPSC # 31162415
Push-to-Close Locking Pivot Pawl Latch, 9/16"H x 6-11/16"W, Zinc Plated Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This pivot pawl latch has a heavy-duty pivot and key-lock to help keep contents safe and secure. An excellent choice for storage cabinets and storage closets.

View More

Technical Specs

  • Item Pivot Pawl Latch
  • Catch/Latch Type Push-to-Close
  • Catch/Latch Opening Action Push
  • Adjustable No
  • Locking/Nonlocking Locking
  • Catch/Latch Material Steel
  • Catch/Latch Finish Zinc
  • Catch/Latch Height 9/16"
  • Catch/Latch Width 6-11/16"
  • Catch/Latch Depth 1-7/8"
  • Grip 1-1/2"
  • Mounting Hole Dia. 3/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None