NC
GRAINGER APPROVED

Purple Lockout Padlock, Alike Key Type, Aluminum Body Material, 3 PK

  • Item # 48JR57
  • My Part #
  • Mfr. Model # 48JR57
  • Catalog Page # 1952
  • Catalog Group # J5189
  • UNSPSC # 46171501
Purple Lockout Padlock, Alike Key Type, Aluminum Body Material, 3 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price
$33.00 / pkg. of 3
$31.35 / pkg. of 3 (Save $1.65 / pkg. of 3 )
$28.05 / pkg. of 3 (Save $4.95 / pkg. of 3 )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.44 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Condor® safety padlock is made with a solid, lightweight aluminum body and a hardened steel shackle with enhanced anticorrosion coating. It is designed to help temporarily disable machines and equipment during maintenance, service, and adjustment, to assist compliance to the OSHA 1910.147 lockout/tagout safety standard.

View More

Technical Specs

  • Item Lockout Padlock
  • Key Type Alike
  • Body Material Aluminum
  • Shackle Dia. 3/16"
  • Shackle Height 1-7/16"
  • Shackle Material Hardened Steel
  • Shackle Width 21/32"
  • Body Width 1-5/16"
  • Body Thickness 19/32"
  • Legend Danger Locked Out
  • Standards OSHA 1910.147
  • Body Height 2"
  • Body Color Purple
  • Shackle Type Open
  • Number of Keys 2
  • Number of Pins 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.