Skip Content

DV
GRAINGER APPROVED

UB-Style 1/2" Pulling Elbow, Threaded Zinc, 3.5 cu. in.

  • Item # 3LV12
  • My Part #
  • Mfr. Model # 3LV12
  • Catalog Page # N/A
  • UNSPSC # 39121434
UB-Style 1/2" Pulling Elbow, Threaded Zinc, 3.5 cu. in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Couple, connect, fasten, and ground conduit or cables with this conduit fitting.

View More

Technical Specs

  • Item Pulling Elbow
  • Conduit Outlet Body Type Pulling Elbow
  • Hazardous Location No
  • Conduit Outlet Body Material Zinc
  • Conduit Outlet Body Style UB
  • Conduit Outlet Body Hub Size 1/2"
  • Conduit Outlet Body Hub Style Threaded
  • Conduit Outlet Body Capacity 3.5 cu. in.
  • Back Type Flat
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products