Skip Content

DG
GRAINGER APPROVED

Pull Handle with Chrome Plated Finish, Silver; Hardware Included

  • Item # 3VUV7
  • My Part #
  • Mfr. Model # 3VUV7
  • Catalog Page # N/A
  • UNSPSC # 42211608
Pull Handle with Chrome Plated Finish, Silver; Hardware Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Handles and Pulls

Technical Specs

  • Item Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Unthreaded Through Holes
  • Finish Chrome Plated
  • Grip Dia. 1/2"
  • Overall Length 13"
  • Color Silver
  • Grip Height 1-9/16"
  • Grip Length 7"
  • Hardware Included
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.