DV
GRAINGER APPROVED

Premium Duct Tape, 48mm X 55m, 13.00 mil Thick, Gray Coated Cloth, 1 EA

  • Item # 26VC99
  • My Part #
  • Mfr. Model # 26VC99
  • Catalog Page # N/A
  • UNSPSC # 31201501
Premium Duct Tape, 48mm X 55m, 13.00 mil Thick, Gray Coated Cloth, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

Premium grade tape has rubber adhesive and conforms well to irregular surfaces and is for all-purpose and general repair applications. Good for heavy-duty applications such as, manufacturing, construction, and HVAC industries on ducts and equipment.

View More

Technical Specs

  • Item Duct Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 48mm
  • Duct Tape Length 55m
  • Duct Tape Thickness 13.00 mil
  • Duct Tape Grade Premium
  • Tape Color Family Gray
  • Color Gray
  • Duct Tape Primary Material Coated Cloth
  • Material Polyethylene Coated Cloth
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. 40 Degrees to 200 Degrees F
  • Adhesion Strength 95 oz./in.
  • Tensile Strength 50 lb./in.
  • Diameter 6-13/16"
  • Standards Tested in Accordance with UL 723
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms