Skip Content

DV
GRAINGER APPROVED

Posting Tub,Legal,Steel,7Hx15 1/8W In

  • Item # 1AYF6
  • My Part #
  • Mfr. Model # 1AYF6
  • Catalog Page # 1358
  • UNSPSC # 44122017
Posting Tub,Legal,Steel,7Hx15 1/8W In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Posting Tub
  • File Size Legal
  • Color Black
  • Finish Powered Coat
  • Material Cold Rolled Steel
  • Width 15-1/8"
  • Height 7"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products