Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Polypropylene White Repair Lavatory Slip-Nut w/Washer, 1-1/4" Pipe Dia., Slip Connection - Drains

  • Item # 1PPB8
  • My Part #
  • Mfr. Model # 1PPB8
  • Catalog Page # 2715
  • UNSPSC # 31161720
Polypropylene White Repair Lavatory Slip-Nut w/Washer, 1-1/4" Pipe Dia., Slip Connection - Drains close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Repair Lavatory Slip-Nut w/Washer
  • Product Group - Drains Adapters, Clamps, Couplers and Tee Connectors
  • Pipe Dia. - Drains 1-1/4"
  • Material of Construction - Drains Polypropylene
  • Color - Drains White
  • Connection - Drains Slip
  • For Use With Repairing Slip Nuts
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products