ST
GRAINGER APPROVED

Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 50m, 36 PK

  • Item # 31HJ57
  • My Part #
  • Mfr. Model # 31HJ57
  • Catalog Page # 1397
  • UNSPSC # 31201517
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 50m, 36 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.75 / pkg. of 36
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.65 lbs.
Country of Origin Peru Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear and scannable for use with bar-coded labels. Ages well and will not yellow over time. Good initial adhesion, but takes 24 to 48 hr. to cure and achieve max. bond strength.

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material Polypropylene
  • Tape Adhesive Acrylic
  • Tape Thickness 2.60 mil
  • Tape Width 48mm
  • Tape Length 50m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 30 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 26 lb./in.
  • Tape Adhesive Strength 24 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 140%
  • Shear Strength Not Rated
  • Legend No Legend
  • Tape Paper Weight Not Rated
  • Standards PSTC, ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.