DG
GRAINGER APPROVED

Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 914m, 6 PK

  • Item # 31HJ48
  • My Part #
  • Mfr. Model # 31HJ48
  • Catalog Page # N/A
  • UNSPSC # 31201517
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 914m, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Packaging Tapes

Product Details

Clear and scannable for use with bar-coded labels. Ages well and will not yellow over time. Good initial adhesion, but takes 24 to 48 hr. to cure and achieve max. bond strength.

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Machine
  • Tape Backing Material Polypropylene
  • Tape Adhesive Acrylic
  • Tape Thickness 1.80 mil
  • Tape Width 48mm
  • Tape Length 914m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 30 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 19 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 110%
  • Shear Strength Not Rated
  • Legend No Legend
  • Tape Paper Weight Not Rated
  • Standards PSTC, ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions

None