DV
GRAINGER APPROVED

Polyimide Flex Heater,Elec,0.4A,28V

  • Item # 3CDD5
  • My Part #
  • Mfr. Model # 3CDD5
  • Catalog Page # N/A
  • UNSPSC # 39121721
Polyimide Flex Heater,Elec,0.4A,28V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Polyimide Flex Heater
  • Powered By Electric
  • Watts 10
  • Amps AC 0.4
  • Voltage 28
  • Watt Density 10.00W/sq. in.
  • Length 1"
  • Width 1"
  • Standards Made With UL/CSA Recognized Components
  • For Use With RTV Adhesive
  • Includes 12" Insulated Leads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products