Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MAURITZON

12 mil Polyethylene Tarp, Grease Resistant, Mildew Resistant, Finished Size: 11 ft. 8" x 23 ft. 9"

  • Item# 9T025
  • Mfr. Model# TTS-12000-1224
  • Catalog Page# 1141
  • UNSPSC# 24141506
12 mil Polyethylene Tarp, Grease Resistant, Mildew Resistant, Finished Size: 11 ft. 8" x 23 ft. 9" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $109.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Coated 160 denier fabric with brass grommets set 24" apart.

View More

Technical Specs

  • Tarp Item Tarp
  • Tarp Material Polyethylene
  • Cut Size 12 x 24 ft.
  • Finished Size 11 ft. 8" x 23 ft. 9"
  • Tarp Finished Length 23 ft. 9"
  • Tarp Finished Width 11 ft. 8"
  • Tarp Seam Finish Heat Sealed, Rope Reinforced
  • Tarp Resistant Features Grease Resistant, Mildew Resistant
  • Tarp Strength Heavy Duty
  • Water Resistant/Waterproof Waterproof
  • Color Silver/Black
  • Grommet Material Brass
  • Grommet Spacing 24"
  • Fabric Weight 6.3 oz./sq. yd.
  • Thickness 12 mil
  • Breathable No
  • High Visibility No
  • Insulated No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.