Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

Poly Tubing, 6 mil, Width 6", Length 500 ft., 1 EA

  • Item# 5CRL7
  • Mfr. Model# BCT6-06
  • Catalog Page# 1984
  • UNSPSC# 24111503
Poly Tubing, 6 mil, Width 6", Length 500 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $674.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clean room tubing is manufactured in a Class 100 clean room, where environmental control of particulate and microbial contamination is maintained. Use of Class 100 tubing is required in aseptic manufacturing/packaging environments.

View More

Technical Specs

  • Item Poly Tubing
  • Thickness 6 mil
  • Width 6"
  • Length 500 ft.
  • Core Dia. 3"
  • Material Polyethylene
  • Application Class 100 Clean Room
  • Standards FDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.