Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

4 mil Clean Room Poly Tubing, Clear, 500 ft. x 16" Width

  • Item # 5CRL3
  • Mfr. Model # 5CRL3
  • Catalog Page # 1657
  • UNSPSC # 24111503
4 mil Clean Room Poly Tubing, Clear, 500 ft. x 16" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,199.00 / each
Get This Price

$959.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clean room tubing is manufactured in a Class 100 clean room, where environmental control of particulate and microbial contamination is maintained. Use of Class 100 tubing is required in aseptic manufacturing/packaging environments.

View More

Technical Specs

  • Item Poly Tubing
  • Thickness 4 mil
  • Width 16"
  • Length 500 ft.
  • Core Dia. 3"
  • Bag Material Low Density Polyethylene (LDPE)
  • Application Class 100 Clean Room
  • Standards FDA
  • Depth 0
  • Bag Features Clean Room
  • Color Clear
  • Open/Reclosable Open
  • Bag Closure Type None
  • FDA Compliant Yes
  • Bag Package Configuration Cored Roll
  • Bag Item Poly Tubing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.