Skip Content
NC
TM
GRAINGER APPROVED

2 mil Standard Poly Tubing, Clear, 2150 ft. x 16" Width

  • Item # 5CRD2
  • My Part #
  • Mfr. Model # 5CRD2
  • Catalog Page # 1657
  • UNSPSC # 24111503
Poly Tubing,Standard,LDPE,Open,None close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $318.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 56.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Create custom packaging for items of various lengths and sizes by cutting polyethylene tubing to length. Tubing is extremely flexible, ends may be heat sealed, stapled, bag tied, or taped closed. 100% virgin low-density polyethylene material is treated on 1 side to accept printing. 12"-dia. roll with 3" core.

• 2 mil
• 2150-ft. roll
• Meets FDA requirements

View More

Technical Specs

  • Item Poly Tubing
  • Thickness 2 mil
  • Width 16"
  • Length 2150 ft.
  • Core Dia. 3"
  • Bag Material Low Density Polyethylene (LDPE)
  • Standards Amine Free
  • Depth 0
  • Bag Features Standard
  • Color Clear
  • Open/Reclosable Open
  • Bag Closure Type None
  • FDA Compliant Yes
  • Bag Package Configuration Cored Roll
  • Bag Item Poly Tubing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.