Skip Content

WV
GRAINGER APPROVED

Plug-in Transformer, Wall Mount, Cord Included Style, 12VAC Output Voltage, 120VAC Input Voltage

  • Item # 11N119
  • My Part #
  • Mfr. Model # 11N119
  • Catalog Page # N/A
  • UNSPSC # 39121001
Plug-in Transformer,120V In,12V Out,22V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Direct Plug-In AC/AC Adapter for outdoor use has an IP44 enclosure. Features include fireproof housing, double insulation, and primary temperature fuse. This weatherproof transformer delivers high quality and long life.

View More

Technical Specs

  • Item Plug-in Transformer
  • Output Voltage 12VAC
  • Input Voltage 120VAC
  • VA Rating 22
  • Style Wall Mount, Cord Included
  • Connection Type Socket
  • Hz 60
  • Temp. Rise 55 Degrees C
  • Tip Size No Cord
  • IP Rating 44
  • Color Black
  • Height 1.90"
  • Depth 2.30"
  • Width 2.80"
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions