Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
GRAINGER APPROVED

Platform Truck,1750lb,48in x 30in,39in H

  • Item # 49DP12
  • My Part #
  • Mfr. Model # PT304810/12PN95
  • Catalog Page # N/A
  • UNSPSC # 24101504
Platform Truck,1750lb,48in x 30in,39in H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $795.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 175.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 1750 lb.
  • Deck Material Steel
  • Handle Type Removable Pipe Handle
  • Overall Height 39"
  • Overall Length 50"
  • Overall Width 30"
  • Caster Wheel Dia. (2) 12", (2) 10"
  • Caster Wheel Material Pneumatic
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width (2) 3-1/2" (2) 3-1/2"
  • Number of Caster Wheels 4
  • Deck Length 48"
  • Deck Width 30"
  • Deck Height 19"
  • Frame Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray/Blue
  • Handle Pocket Location Single End
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.