Navigation Menu New

Access My Account, Order History, Lists and more here.

2EXR5 2EXR5 UNSPSC # 31231110

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Plate Stock, 17-4 PH, Stainless Steel, Thickness 0.375 in, Width 12 in, Length 12 in

  • Item # 2EXR5
  • Mfr. Model # 2EXR5
  • UNSPSC # 31231110
  • Catalog Page # 2191 2191
Country of Origin Varies. Country of Origin is subject to change.

This plate features stainless steel construction.

Technical Specs

  • Item Plate Stock
  • Type Corrosion Resistant
  • Material Stainless Steel
  • Alloy Type 17-4 PH
  • Thickness 0.375 in
  • Width 12 in
  • Length 12 in
  • Finish Unpolished
  • Temper Annealed
  • Thickness Tolerance +0.055/-0.010 in
  • Width Tolerance +0.125/-0.000 in
  • Length Tolerance +0.125/-0.000 in
  • Typical Tensile Strength (PSI) 185,000 min
  • Typical Yield Strength (PSI) 160,000 min
  • Typical Hardness 38 Max
  • Hardness Scale Rc
  • Standards ASTM A693-03, AMS 5604, UNS# S17400

This plate features stainless steel construction.

Back to Top