Skip Content

DG
TM
GRAINGER APPROVED

Plastic Screw Cover, Brown; PK15

  • Item # 6XNN1
  • My Part #
  • Mfr. Model # 8890033
  • Catalog Page # 2140
  • UNSPSC # 31161501
Screw Cover,Hinged Brown,#8/#10,PK15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screw Cover
  • Type Hinged Cover
  • Material Plastic
  • Color Brown
  • System of Measurement Inch
  • Dia. #8 and #10
  • Package Quantity 15
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms