Skip Content
WG
TM
GRAINGER APPROVED

Plastic Screw Cover, Black; PK100

  • Item # 6UYW8
  • Mfr. Model # 8890042
  • Catalog Page # 2140
  • UNSPSC # 31161501
Plastic Screw Cover, Black; PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screw Caps

Technical Specs

  • Item Screw Cover
  • Type Hex Head
  • Material Plastic
  • Color Black
  • System of Measurement Inch
  • Dia. 1/4"
  • Package Quantity 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms