Skip Content
WG
TM
GRAINGER APPROVED

Plastic Screw Cover, White; PK100

  • Item # 6UYW6
  • My Part #
  • Mfr. Model # 8890040
  • Catalog Page # 2140
  • UNSPSC # 31161501
Screw Cover, Hex, White, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screw Cover
  • Type Hex Head
  • Material Plastic
  • Color White
  • System of Measurement Inch
  • Dia. 1/4"
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms