ST
GRAINGER APPROVED

Plastic Flat Handle Deep Shelf Utility Cart, 550 lb. Load Capacity, Number of Shelves: 3

  • Item # 31XX21
  • My Part #
  • Mfr. Model # PUC203434-3
  • Catalog Page # N/A
  • UNSPSC # 24101501
Plastic Flat Handle Deep Shelf Utility Cart, 550 lb. Load Capacity, Number of Shelves: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $300.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Utility Cart Item Flat Handle Deep Shelf Utility Cart
  • Load Capacity 550 lb.
  • Load Capacity Range 500 lb. to 999 lb.
  • Shelf Material Plastic
  • Shelf Length 20"
  • Shelf Width 34"
  • Leg Material Plastic
  • Shelf Color Black
  • Leg Color Gray
  • Overall Length 20"
  • Overall Width 34"
  • Top Shelf Height 34"
  • Number of Shelves 3
  • Caster Dia. 5"
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Capacity per Shelf 183 lb.
  • Distance Between Shelves 12"
  • Distance Between Top and Middle Shelf 12"
  • Distance Between Middle and Bottom Shelf 12"
  • Lip Height 3"
  • Includes Built-in Storage Handle
  • Caster Width 1"
  • Handle Height 34"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.