Skip Content

WG
GRAINGER APPROVED

Plastic, Steel Portable Tool Box Set, (2) 1-3/16", 4", 6-1/2", 10-1/4", 11-1/2"H x (2) 7-1/2", 12",

  • Item # 24Y991
  • My Part #
  • Mfr. Model # 24Y991
  • Catalog Page # N/A
  • UNSPSC # 24112401
Portable Tool Box Set,6 Pc. W,Black, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $74.93 / each

Web Price $83.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable tool box set features lightweight, yet durable plastic construction. The padlock hasp locking system helps to ensure security. The 6-Pc. set helps provide a place for various types of hand tools, electrical tools, plumbing tools, and carpentry tools, along with hardware and spare parts.

• Lightweight, yet durable plastic construction
• Padlock hasp locking system

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box Set
  • Primary Tool Box Material Plastic
  • Nominal Outside Width (2) 7", 12", 15", 20", 22"
  • Nominal Outside Depth (2) 5", 6", 8", 10", 12"
  • Nominal Outside Height (2) 1", 4", 6", 10", 11"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity (2) 36 cu. in., 172 cu. in., 726 cu. in., 1325 cu. in., 2069 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity (2) 5 lb., 12 lb., 33 lb., 70 lb., 92 lb.
  • Overall Width (2) 7-1/2", 12", 15", 20", 22-1/2"
  • Overall Depth (2) 4-3/4", 5-7/8", 8", 10", 11-3/4"
  • Overall Height (2) 1-3/16", 4", 6-1/2", 10-1/4", 11-1/2"
  • Finish Matte
  • Number of Pieces 6
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 22", 19", 15", 11-1/2", (2) 7-1/8"
  • Inside Depth 10-3/4", 9", 7-3/4", 5", (2) 4-1/2"
  • Inside Height 8-3/4", 7-3/4", 6-1/6", 3", (2) 1-1/8"
  • Number of Handles 1
  • Handle Design Folding Top
  • Features Plastic Trolley Box
  • Includes Removable Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.