Skip Content

ST
GRAINGER APPROVED

Plastic, Steel Portable Tool Box Set, 7-45/64, 10, 13"H x 16-1/2", 19-1/2", 23-1/2"W x 8-1/2", 9-1/2

  • Item # 24Y988
  • My Part #
  • Mfr. Model # 24Y988
  • Catalog Page # 746
  • UNSPSC # 24112401
Plastic, Steel Portable Tool Box Set, 7-45/64, 10, 13"H x 16-1/2", 19-1/2", 23-1/2"W x 8-1/2", 9-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable tool box set features lightweight, yet durable plastic construction. It helps provide a place for various types of hand tools, electrical tools, plumbing tools, and carpentry tools, along with hardware and spare parts.

• Lightweight, yet durable plastic construction
• Ideal for hand tools, hardware, and spare parts

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box Set
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 16", 19", 23"
  • Nominal Outside Depth (2) 9", 12"
  • Nominal Outside Height 8", 10", 13"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity 314 cu. in., 945 cu. in., 1719 cu. in.
  • Locking System None
  • Weight Capacity 22 lb., 30 lb., 44 lb.
  • Overall Width 16-1/2", 19-1/2", 23-1/2"
  • Overall Depth 8-1/2", 9-1/2", 11-45/64"
  • Overall Height 7-45/64, 10, 13"
  • Finish Powder Coated
  • Number of Pieces 3
  • Drawer Slides None
  • Number of Trays 3
  • Inside Width 9-39/64", 17", 19-19/64"
  • Inside Depth 5-29/32", 7", 9"
  • Inside Height 5-1/2", 7-7/8", 9-27/32"
  • Number of Handles 1
  • Handle Design Folding Top
  • Features (2) Removable Side Bins 9 x 7-1/2 x 2"
  • Includes (2) Removable Side Bins 9" x 7-1/2" x 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.