Skip Content

C3
TM
GRAINGER APPROVED

Pipe-Mount Angle Float Valve with Threaded Outlet, 1/4" NPT Rod Thread, Bronze

  • Item # 52WY43
  • My Part #
  • Mfr. Model # AHF100
  • Catalog Page # 2910
  • UNSPSC # 40141610
Float Valve,1" Size,FNPT,18" Rod L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $331.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-capacity GRAINGER APPROVED heavy duty float valve with threaded outlet is ideal for the reliable control of liquids in cooling towers, open tanks, reservoirs, or vats. The float can be set anywhere in a 360° circle around the valve body, plus the valve comes with an adjustable float arm that locks in place. Model is suitable for commercial and industrial use.

View More

Technical Specs

  • Item Angle Float Valve with Threaded Outlet
  • Mounting Pipe
  • Size 1"
  • Connection Type NPT
  • Rod Thread 1/4" NPT
  • Rod Length 18"
  • Rod Material Brass
  • Body Material Bronze
  • Valve Flow - Pressure (1) 60 psi
  • Valve Flow - Flow (1) 75 gpm
  • Valve Flow - Pressure (2) 60 psi
  • Valve Flow - Flow (2) 75 gpm
  • Max. Pressure 100 psi
  • Max. Temp. 450 Degrees F
  • Valve Material Bronze
  • Float Material Copper
  • Float Size 6"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.