Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Pink Lockout Padlock, Different Key Type, Aluminum Body Material

  • Item # 1XRX1
  • My Part #
  • Mfr. Model # 1XRX1
  • Catalog Page # N/A
  • UNSPSC # 46171501
Pink Lockout Padlock, Different Key Type, Aluminum Body Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This lightweight, nonmagnetic anodized aluminum safety lockout padlock is designed for use during machinery and equipment maintenance and service, to help protect personnel and comply with OSHA lockout/tagout electrical safety standards.
LOTO procedures and devices are designed to help prevent potentially serious injury by avoiding unexpected startup or release of stored energy while machines and equipment are worked on.

View More

Technical Specs

  • Item Lockout Padlock
  • Key Type Different
  • Body Material Aluminum
  • Shackle Dia. 1/4"
  • Shackle Height 1"
  • Shackle Material Hardened Steel
  • Shackle Width 3/4"
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Body Height 1-13/16"
  • Body Color Pink
  • Control Key Registration Required No
  • Shackle Type Open
  • Number of Pins 5
  • Padlock Body Shape Rectangular
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products