Skip Content
TP
TM
GRAINGER APPROVED

Pinched White Flat Merchandise Bag 9-1/4"D x 6-1/4"W x 9-1/4"L

  • Item # 12R118
  • Mfr. Model # 12R118
  • Catalog Page # N/A
  • UNSPSC # 24111502
Pinched White Flat Merchandise Bag 9-1/4"D x 6-1/4"W x 9-1/4"L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $141.00 / pkg. of 3,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use white merchandise bags for a variety of retail applications.

• Flat paper bags have pinched bottoms
• Use bags for greeting cards, magazines, and other narrow or lightweight items

View More

Technical Specs

  • Item Merchandise Bags
  • Bag Name 6.25x9.25 Merch
  • Bag Handle None
  • Color White
  • Bottom Pinched
  • Height 9-1/4"
  • Width 6-1/4"
  • Basis Weight 30 lb.
  • Load Rating 2.5 lb.
  • Depth 9-1/4"
  • Open/Reclosable Open
  • Length 9-1/4"
  • FDA Compliant Yes
  • Recycled Paper No
  • Bag Material Paper
  • Bag Package Configuration Bundle
  • Bag Item Flat Merchandise Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.