Skip Content

DG
GRAINGER APPROVED

Pigskin, Beige, Left/Right Hand

  • Item # 34CN82
  • My Part #
  • Mfr. Model # 7217/S
  • Catalog Page # N/A
  • Catalog Group # J3268
  • UNSPSC # 46181504
Drivers Gloves,Pigskin,S,Grade B/C,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Drivers Gloves
  • Leather Palm Material Pigskin
  • Thumb Style Keystone
  • Application General Purpose
  • Color Beige
  • Lining Fleece
  • Hand Left/Right
  • Leather Palm Type Grain
  • Stitching Material Cotton/Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.