Skip Content

DG
GRAINGER APPROVED

Steel A-Frame Pegboard Truck Kit, 300 lb. Load Capacity, Galvanized Finish, Silver

  • Item # 33HY37
  • My Part #
  • Mfr. Model # WOWCART48
  • Catalog Page # N/A
  • UNSPSC # 24101501
A-Frame Pegbrd Truck Kit,51" H,48" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Mobile Pegboards A-Frame Pegboard Truck Kit
  • Overall Height 51"
  • Overall Depth 20"
  • Overall Width 48"
  • Tool Storage Space 32 sq. ft.
  • Panel Hole Size 1/4"
  • Panel Hole Spacing 1"
  • Material Steel
  • Color Silver
  • Finish Galvanized
  • Caster Dia. 3"
  • Assembled/Unassembled Unassembled
  • Includes Hooks and Gloves
  • Caster Configuration (2) Swivel, (2) Swivel with Brakes
  • Load Capacity 300 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms