Skip Content
WV
TM
GRAINGER APPROVED

Pegboard Rack, 15 Slots, 18In.x24In., SS

  • Item # 32HF22
  • Mfr. Model # V1824
  • Catalog Page # N/A
  • UNSPSC # 56122002
Pegboard Rack,15 Slots,18In.x24In.,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pegboard Rack
  • Material Stainless Steel
  • Color Silver
  • Height 24"
  • Length 6"
  • Width 18"
  • For Use With Laboratory Glassware
  • Includes (15) Bottle Pegs, Wall Brackets, 36" Drain Tubing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms