Skip Content

DV
TM
GRAINGER APPROVED

Parking Curb, 72" x 4" x 6", Blue

  • Item # 8ALF2
  • My Part #
  • Mfr. Model # 472-00003
  • Catalog Page # N/A
  • Catalog Group # E8986
  • UNSPSC # 24101808
Parking Curb,72 x 4 x 6 In,Blue,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed to provide traffic control in busy parking lots, this parking stop keeps vehicles from moving beyond a specific point.

View More

Technical Specs

  • Item Parking Curb
  • Length 72"
  • Height 4"
  • Width 6"
  • Color Blue
  • Number of Holes 3
  • Includes (3) Lag Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products