Skip Content

DG
TM
GRAINGER APPROVED

Panel Truck, 1800 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type

  • Item # 8D337
  • My Part #
  • Mfr. Model # DG360-R7
  • Catalog Page # N/A
  • UNSPSC # 24101504
Panel Truck,1800 lb. Cap,66inL,36inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Panel Truck
  • Load Capacity 1800 lb.
  • Overall Length 66"
  • Overall Width 36"
  • Overall Height 45"
  • Caster Dia. 5"
  • Caster Material Rubber
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Width 2"
  • Deck Material Steel
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 9"
  • Frame Material Steel
  • Finish Powder Coated
  • Color Gray
  • Handle Included Yes
  • Includes (10) Removable Dividers
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms