Skip Content

DG
GRAINGER APPROVED

Panel Truck, 3200 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type

  • Item # 14G807
  • My Part #
  • Mfr. Model # 5058
  • Catalog Page # N/A
  • UNSPSC # 24101501
Panel Truck, 3200 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Panel Truck
  • Load Capacity 3200 lb.
  • Overall Length 54"
  • Overall Width 30"
  • Overall Height 48-3/4"
  • Caster Dia. 8"
  • Caster Material Phenolic
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Width 2"
  • Deck Material Steel
  • Deck Length 54"
  • Deck Width 30"
  • Frame Material Steel
  • Finish Vinyl Powder Coated
  • Color Gray
  • Handle Included No
  • Includes (3) Uprights, (1) Lip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms