Skip Content

DG
GRAINGER APPROVED

Paint Roller Frame,9 In

  • Item # 8AK78
  • My Part #
  • Mfr. Model # 49022
  • Catalog Page # N/A
  • UNSPSC # 31211906
Paint Roller Frame,9 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Roller Frames

Technical Specs

  • Item Paint Roller Frame
  • Roller Length 9"
  • Style Cage
  • Overall Length 13-1/2"
  • Handle Universal Threaded
  • Handle Material Plastic
  • Shank Material Steel
  • Paint Type All Paints
  • Features Shank Diameter 5/16", Shank Plating Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None