Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

PVC Tubing, SAE, 5/8" Inside Dia., 7/8" Outside Dia.

  • Item # 4EHA6
  • Mfr. Model # R224-Y-1014
  • Catalog Page # 2901
  • UNSPSC # 31231313
PVC Tubing, SAE, 5/8" Inside Dia., 7/8" Outside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $334.00 / each
Get This Price

$267.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear and Color PVC Tubing
Colored

• Temp. range: -20° to 180°F Hardness: Shore A73
Use to color code water and pneumatic systems for simplified tracking of multiple lines.

View More

Technical Specs

  • Item Tubing
  • Tube Material PVC
  • Tube Hardness Shore A: 73
  • Inside Dia. 5/8"
  • Outside Dia. 7/8"
  • Wall Thickness 1/8"
  • Max. Pressure 27 psi @ 70 Degrees F
  • Tube Length 100 ft.
  • Tube Color Yellow
  • Tube Bend Radius 1-3/4"
  • SAE or Metric SAE
  • Flexibility Flexible
  • Tensile Strength 2200 psi
  • Temp. Range -20 Degrees to 180 Degrees F
  • Vacuum Rating Not Rated
  • Application Industrial Only, Non-Food Grade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.