Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

PVC Swinging Door, Crystal Clear/Gray Opaque; Number of Doors: 2, 8 ft.W x 5 ft.H

  • Item # 8EG15
  • My Part #
  • Mfr. Model # 420504
  • Catalog Page # N/A
  • UNSPSC # 30171506
PVC Swinging Door, Crystal Clear/Gray Opaque; Number of Doors: 2, 8 ft.W x 5 ft.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Swinging Door
  • Door Height 5 ft.
  • Door Width 8 ft.
  • Door Color Crystal Clear/Gray Opaque
  • Swinging Door Material PVC
  • Door Thickness 3/8"
  • Number of Doors 2
  • Bumpers Included No
  • Door Seals Included No
  • Opening Height 5 ft.
  • Opening Width 8 ft.
  • Window Color Clear
  • Window Material PVC
  • Window Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.