C3
GRAINGER APPROVED

PVC Sanitary Tee with Right and Left Side Inlet, Hub, 3" x 3" x 3" x 1-1/2" x 1-1/2" Pipe Size - Pip

  • Item # 1WJR5
  • My Part #
  • Mfr. Model # 1WJR5
  • Catalog Page # 2805
  • UNSPSC # 40142319
PVC Sanitary Tee with Right and Left Side Inlet, Hub, 3" x 3" x 3" x 1-1/2" x 1-1/2" Pipe Size - Pip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonconductive and unaffected by either galvanic or electrolytic action, this GRAINGER APPROVED drain, waste, and vent (DWV) sanitary tee also features corrosion resistance. Fitting is chemical resistant, however it’s not compatible with solvents such as ketones, aromatics, and some chlorinated hydrocarbons. Tee has a smooth interior to resist scaling and is suitable for indoor use in residential and light commercial buildings. Not recommended for pressure. Tee reads: run x run x outlet.

View More

Technical Specs

  • Item Sanitary Tee with Right and Left Side Inlet
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule DWV
  • Pipe Size - Pipe Fitting 3" x 3" x 3" x 1-1/2" x 1-1/2"
  • Fitting Connection Type Hub
  • Color White
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.