Skip Content
WG
TM
GRAINGER APPROVED

PVC Chemical Resistant Gloves, Interlock Lining, Black, Size L

  • Item # 34CP27
  • Mfr. Model # 2623
  • Catalog Page # N/A
  • UNSPSC # 46181504
PVC Chemical Resistant Gloves, Interlock Lining, Black, Size L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material PVC
  • Glove Length Range 12" or less
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Interlock
  • Glove Size L
  • Color Black
  • Supported / Unsupported Supported
  • Application Chemical, Multipurpose
  • Special Features Double Dipped
  • Resists Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms