DV
GRAINGER APPROVED

PVC Barb x Barb x Barb Ball Valve, Lever, 5/8" Pipe Size

  • Item # 3CHA5
  • My Part #
  • Mfr. Model # PVC 351-10B10B10B-F
  • Catalog Page # N/A
  • UNSPSC # 40141607
PVC Barb x Barb x Barb Ball Valve, Lever, 5/8" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Product Details

This valve features synthetic plastic polymer PVC (polyvinyl chloride) construction, which resists corrosion and most chemicals.

View More

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Body Style 3-Way
  • General Connection Type Barb
  • Valve Structure 2-Piece
  • Pipe Size 5/8"
  • Connection Type Barb x Barb x Barb
  • Port Full
  • Max. Pressure 125 psi CWP
  • Temp. Range 20 Degrees to 140 Degrees F
  • Ball Material PVC
  • Seat Material Viton
  • Stem Type Self-Lubricating
  • Handle Type Lever
  • Handle Material PVC
  • Stem Material PVC
  • Body Seal Material FPM
  • Hose I.D. 5/8"
  • Features Common Bottom Port, Diverter, Selecting or Mixing Valves
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards NSF STD 51
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms